Gillette®

11 oz. Foam Shave Cream (Case of 12)

Part #M785392  |  Manufacturer Part #785392

Size:

11 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Shave Cream

Size: 11 oz