4/5 in. Brass Bathroom Shelf in Satin Nickel
Sine 4/5 in. Brass Bathroom Shelf in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Tempered Glass
- Available Finishes: Polished Chrome & Satin Nickel
Specifications
- Application:
- Residential
- Collection:
- Sine
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Tempered
- Height:
- 4-9/10 in
- Length:
- 4/5 in
- Material:
- Brass
- Width:
- 18 in