0 items

Ginger USA Surface 100W 1-Light Wall Sconce

G2881

Color Finish

Starting at $381.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 1/5" D x 4" W x 11 1/10" H
  • Color/Finish: Polished Chrome
  • Requires one 100W A19 incandescent bulb
  • Solid brass construction, exposed pop-up drain without overflow
  • UL listed

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/5 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
11-9/16 in
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Brass
Number Of Lights
1
UL Listed
Yes
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday