0 items

Ginger USA Hotelier™ 11-11/16 x 9 in. Deep Corner Basket

G554G

Color Finish

Starting at $89.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware

SPECIFICATIONS

Collection
Hotelier™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
9-3/32 in
Height
6-11/16 in
Material
Brass
Width
11-7/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday