0 items

Ginger USA Chelsea 12 in. Grab Bar

G1160

Color Finish

Starting at $206.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12" center-to-center
  • 2.8" projection
  • 3" high
  • Ada Compliant
  • Length + 3"
  • Meets or exceeds ASTM F446 standards

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday