0 items

Ginger USA Columnar 12 in. Grab Bar

G4560

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday