Ginger USA

12 in. Shelf with Towel Bar in Polished Chrome

Part #G2819RT12PC  |  Manufacturer Part #2819RT-12/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome
  • Solid Brass Construction
  • Tempered Glass

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Tempered

Height: 5-9/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: [Brass, Glass]

Width: 5-2/5 in