0 items

Ginger USA Hotelier™ 12 in. Towel Bar

G0301

Color Finish

Starting at $60.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12" center to center
  • 2.6" H X 3.3" D
  • Color/Finish: Polished Chrome
  • Hotelier
  • Material: Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday