0 items

Ginger USA Columnar 14 in. Vanity Mirror

G4544

Color Finish

Starting at $569.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Columnar
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
Height
14 in
Length
14-77/100 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday