0 items

Ginger USA Chelsea 16 in. Grab Bar

G1161

Color Finish

Starting at $216.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16" center to center
  • 2.8" projection
  • 3" high
  • ADA Compliant
  • Length + 3"
  • Meets or exceeds ASTM F446 standards

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
16 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday