0 items

Ginger USA Splashables 16 in. Large Combination Corner Basket

G504L

Color Finish

Starting at $238.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15 3/8" W x 2 5/8" H x 5 11/16" D
  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-9/32 in
Height
16 in
Material
Brass
Width
15-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday