0 items

Ginger USA Chelsea 18 in. Grab Bar

G1162

Color Finish

Starting at $222.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 condensers, 3 evaporators makes 9 systems; 18, 21, 24, 27, 30 and 3 versions of 36,000 BTU
  • 2-year parts, 6-year compressor warranty
  • ADA Compliant
  • Arrives at set temperature quickly...half the time of conventional systems; Provides stable room temperature
  • Diameter: 1.25"
  • Dual Zone, Tri Zone, Quad Zone; Fujitsu gives you the flexibility you need
  • High efficiency between 15 and 16+ SEER varies based on evaporator accomodations selected
  • IAQ Plasma Electronic Air Cleaner
  • Inverter control compressor is able to run at the proper revolution, provide the best efficiency and reduce losses
  • Meets or exceeds ASTM F446 standards

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
1-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday