0 items

Ginger USA Chelsea 18 in. Towel Bar

G112218

Color Finish

Starting at $255.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18" center-to-center
  • 4.1" height
  • 5.2" depth
  • Length + 2.6"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday