0 items

Ginger USA COLUMNAR 18 in. Towel Bar

G4502

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
COLUMNAR
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday