0 items

Ginger USA Empire 18 in. Towel Bar

G602

Color Finish

Starting at $127.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18" center-to-center
  • 2.5" high
  • 3.2" projection
  • Length + 2.5"

SPECIFICATIONS

ADA Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday