0 items

Ginger USA Kubic 18 x 3 in. Towel Bar

G4602

Color Finish

Starting at $134.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware
  • Shown here in polished chrome - color swatch shows actual color

SPECIFICATIONS

ADA Compliant
No
Collection
Kubic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Height
1-3/4 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday