0 items

Ginger USA Columnar 2-3/4 x 72-1/2 in. Shower Rod Bracket

G4539B

Color Finish

Starting at $96.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Columnar
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/4 in
IAPMO Listed
No
Length
72-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday