0 items

Ginger USA Splashables 2 in. Shower Basket

G503

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17 4/5" L x 14" W x 2" D x 1" D (ends)
  • Color/Finish: Polished Chrome
  • Heavy-gauge wires for strength and durability
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-29/32 in
Height
2 in
Material
Brass
Width
17-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday