0 items

Ginger USA Empire 2-Post Toilet Tissue Holder

G608

Color Finish

Starting at $153.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.5" high
  • 3.2" projection
  • 9.5" center-to-center

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-7/16 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday