0 items

Ginger USA Hotelier™ 24 in. Grab Bar

G0363

Color Finish

Starting at $238.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.25" diameter heavy-gauge bar
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Hotelier
  • Material: Solid brass construction
  • Meets or exceeds ASTM F446 standards (local regulations may vary)

SPECIFICATIONS

ADA Compliant
Yes
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday