Ginger USA Circe 24 in. Grab Bar
G2763
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Collection
- Circe
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Installation Type
- Wall Mount
- Length
- 24 in
- Material
- Brass
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday