0 items

Ginger USA Hotelier™ 24 in. Towel Bar

G0303

Color Finish

Starting at $71.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Includes installation hardware
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday