0 items

Ginger USA Hotelier™ 24 in. Towel Bar with Shelf Frame

GXX4324

Color Finish

Starting at $217.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frame reinforcement sleeves provide extra rigidity and strength where the shelf frame meets the wall
  • Required for installation: G154BSN (satin nickel) and G154BPC (polished chrome)
  • Solid forged brass: Heavy-gauge brass frame with brazed crossbars for durability and strength

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
11-1/10 in
Material
Brass
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday