0 items

Ginger USA Chelsea 24 x 3-1/16 in. Towel Bar

G1103

Color Finish

Starting at $134.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chelsea
  • Color/Finish: Polished Chrome
  • Length: 24"
  • Material: Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday