0 items

Ginger USA Columnar 36 x 20 in. Large Mirror

G4542

Color Finish

Starting at $443.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Beveled
Height
36 in
Material
Brass
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday