0 items

Ginger USA Chelsea 5-7/8 in. Wall Mount Toilet Tissue Holder

G1109

Color Finish

Starting at $115.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3.3" projection
  • 4.5" height
  • 5.9" width
  • Chelsea
  • Color/Finish: Polished Chrome
  • Material: Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Height
4-11/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-7/8 in
Material
Brass
Width
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday