0 items

Ginger USA Sine® 5-9/16 x 24 in. Double Towel Bar

G022224

Color Finish

Starting at $186.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.8" high
  • 25.8" long
  • 5.6" projection

SPECIFICATIONS

ADA Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday