0 items

Ginger USA Hotelier™ 6 in. Deep Corner Basket

G553DG

Color Finish

Starting at $67.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Hotelier
  • Material: Solid brass construction
  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning

SPECIFICATIONS

Collection
Hotelier™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-13/16 in
Height
2-5/16 in
Material
Brass
Width
7-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday