0 items

Ginger USA Cinu 8-1/8 in. Wall Mount Toilet Tissue Holder

G4706

Color Finish

Starting at $130.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes installation hardware
  • Single-post design with open roller

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cinu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/8 in
Material
Brass
Width
3-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday