0 items

Ginger USA Canterbury 8-9/16 in. Wall Mount Toilet Tissue Holder

G1508N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.6" high
  • 3.7" projection
  • 8.6" wide

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Canterbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-9/16 in
Material
Brass
Width
3-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday