0 items

Ginger USA Hotelier™ 9-1/8 in. Double Post Toilet Tissue Holder

G0308

Color Finish

Starting at $73.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3.2" height
  • 3.2" projection
  • 8.6" width
  • Color/Finish: Polished Chrome
  • Hotelier
  • Material: Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
Height
3-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/8 in
Material
Brass
Width
8-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday