Hotel Shelf Mounting Kit in Polished Chrome
Canterbury Hotel Shelf Mounting Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Available Finishes: Polished Chrome, Satin Nickel & Polished Brass
- Complements Canterbury product series
- Intended for use with Ginger hotel shelf frame as specified: XX40-20, XX40-24, XX43-20, XX43-24, XX43S-24. Frames are sold separately
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Canterbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass