1-1/4 x 42 in. Grab Bar in Oil Rubbed Bronze
Chelsea 1-1/4 x 42 in. Grab Bar in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Three-post design
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Chelsea product series
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-446
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 45 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/4 in