Ginger USA Chelsea 16 in. Grab Bar in Polished Chrome

G1161PC

Manufacturer Part #: 1161/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 16" center to center
  • Length + 3"
  • 3" high
  • 2.8" projection
  • Meets or exceeds ASTM F446 standards
  • ADA Compliant

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chelsea
IAPMO Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday