20 in. Hotel Shelf Frame with Bar in Satin Nickel

You last purchased this on
 
Ginger

Chelsea 20 in. Hotel Shelf Frame with Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Chelsea 20 in. Hotel Shelf Frame with Bar in Satin Nickel

  • Fast #
  • Part #GXX4320SN
  • Item #686473
  • Manufacturer Part #XX43-20/SN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
  • Requires Certification

Specifications

Collection:
Chelsea
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
4-4/5 in
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass
Width:
11-1/10 in