21 x 35 in. Brass Wall Mount Arched Mirror in Polished Chrome
Chelsea 21 x 35 in. Brass Wall Mount Arched Mirror in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Beveled Glass
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Throughout the world Franke respects all legal policies and requirements concerning the environment In addition, they strive to achieve even higher levels of environmental protection
- 3" long
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Height:
- 35 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Arched
- Size:
- 21 in x 35 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 21 in