24 in. Grab Bar in Polished Brass
Chelsea 24 in. Grab Bar in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Arrives at set temperature quickly...half the time of conventional systems; Provides stable room temperature
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- ADA Compliant
- Includes Installation Hardware
- Complements Chelsea product series
- High efficiency between 15 and 16+ SEER varies based on evaporator accommodations selected
- 2-year parts, 6-year compressor warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 27 in
- CSA Certified:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/4 in
- Diameter:
- 3 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 2-3/4 in