24 in. Shelf in Polished Chrome
Chelsea 24 in. Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Tempered Glass
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Polished Brass
- Plated Steel Hardware
- Includes Installation Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Clear, Tempered
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 6-2/5 in
- Material:
- Brass
- Width:
- 24 in