Ginger USA

Chelsea 24 in. Shelf with Bar in Polished Chrome

Part #G1119T24PC  |  Manufacturer Part #1119T-24/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24" length
  • 4.2" overall height
  • 5.2" projection
  • 0.25" tempered glass
  • Solid forged brass
  • Brackets included

Documents

Specifications

Collection: Chelsea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Clear

Length: 24 in

Material: Brass