24 in. Towel Bar in Polished Nickel
Chelsea 24 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Complements Chelsea product series
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-14/25 in
- Base Plate Width:
- 26-14/25 in
- CSA Certified:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-2/25 in
- Hardware Included:
- Yes
- Height:
- 2-14/25 in
- Installation Type:
- Wall Mount
- Length:
- 26-14/25 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/10 in
- Width:
- 3-2/25 in