24 in. Towel Bar in Satin Nickel
Chelsea 24 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Chelsea product series
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/16 in
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in