Ginger USA

Chelsea 5-7/8 in. Hooded Toilet Paper Holder in Polished Chrome

Part #G1127PC  |  Manufacturer Part #1127/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5.9" width
  • 5.5" height
  • 4.3" projection

Specifications

ADA Compliant: No

Collection: Chelsea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Width: 5-7/8 in