6 ft. Shower Curtain Rod in Polished Brass
Chelsea 6 ft. Shower Curtain Rod in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Concealed, twin stainless steel mounting brackets
- O-ring stabilizers hold rod securely to brackets
- Straight rod design
- Brackets Sold Separately
Specifications
- Collection:
- Chelsea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Installation Type:
- Wall Mount
- Length:
- 6 ft
- Material:
- Metal