Ginger USA Chelsea Hooded Toilet Tissue Holder in Polished Nickel

G1127PN

Manufacturer Part #: 1127/PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Depth
4-5/16 in
GSA Approved
No
Height
5-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Projection
4-5/16 in
Width
5-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday