Hotel Shelf Mounting Kit in Polished Nickel
Chelsea Hotel Shelf Mounting Kit in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Complements Chelsea product series
- Intended for use with Ginger hotel shelf frame as specified: XX40-20, XX40-24, XX43-20, XX43-24, XX43S-24. Frames are sold separately
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Brass
- Width:
- 2-3/5 in