Robe Hook in Polished Nickel
Chelsea Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Chelsea product series
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Cultured marble
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/16 in
- Diameter:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-7/16 in
- Width:
- 2 in