Ginger USA

Chelsea Toiletry Shelf in Polished Nickel

Part #G1118T18PN  |  Manufacturer Part #1118T-18/PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Chelsea

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Glass Type: Tempered

Height: 2-3/5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass