Ginger USA

Chelsea Tumbler in Polished Chrome

Part #G1113PC  |  Manufacturer Part #1113/PC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2.8" width
  • 4.3" height
  • 4.8" projection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Chelsea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 4-3/10 in

IAPMO Listed: No

Length: 2-6/10 in

Material: Brass

Width: 4 in