Wall Mount Soap and Lotion Dispenser in Satin Nickel

You last purchased this on
 
Ginger

Chelsea Wall Mount Soap and Lotion Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Chelsea Wall Mount Soap and Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #G1114SN
  • Item #1344620
  • Manufacturer Part #1114/SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Wall Mounted
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • For soap or lotion
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-9/10 in
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Spout Reach:
4 in