Ginger USA Cinu 18W 1-Light Sconce in Polished Chrome

G4781PC

Manufacturer Part #: 4781/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes installation hardware
  • Full port
  • All stainless steel construction
  • L-Port 90° Flow Path (Fig. 633)
  • T-Port 90° & 180° Flow Path (Fig. 634)
  • RTFE Seats
  • Single-Piece Stem & Ball
  • Trunnion Mounted
  • Top Entry Body Design
  • Adjustable packing

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Fluorescent
Collection
Cinu
Glass Type
Satin Etched Opal
Height
12-9/16 in
Light Bulb Base Type
G24q-2
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday